230074 27 in. W x 72 in. H x 18 in. D Heavy Duty Vending Truck 1800 Lb

  • Mfr # 230074
  • Zoro # G003968670
product price: 
$
2,650.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
230074
Zoro #
G003968670
UPC #
-
Country of Origin
China

Description

  • Material of Construction: Steel.
  • Made in USA.
  • Front Wheel Size: 10".
  • Front Wheel Type: Poly Hub.
  • Rear Wheel Size: 5".
  • Rear Wheel Type: Poly Moldon.
  • Powered/Manual: Manual.
  • Agency App/Cert: None.
  • Cubic Ft: 20.25.
  • Ratchet Type: Auto Rewind.
  • Belt Type: 2 piece with clasp.
  • Front wheels have wheel locks to allow truck to be placed in upright position without the danger of the truck rolling away from operator. Wheel lock is activated by a conveniently located laver at top of truck.
  • In transport position load rests on (2) 10" aluminum hub moldon rubber wheels and (2) 5" poly hub moldon rubber front wheels.
  • Rear main wheel design allows truck to be tilted back to clear doorways. Especially useful with tall vending machines or other tall cargo.
  • Available in 72" and 78" heights.
  • 2 webbed cargo belts with eccentric tighteners for maximum load security.
  • Constructed of heavy duty 1" diameter steel tubing.
  • Noseplate – 9" x 24" x 1/4" thick.
  • Handle Type: Continuous.
  • Floor lock: Yes.
  • Capacity: 1800 Lb.
  • Dimensions: 27" W x 72" H x 18" D.
  • N/A: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews