Shop WESCO

052576 E x tra Push Handle for 36 in. Trucks

  • Mfr # 52576
  • Zoro # G603968506

product price: 
$
189.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52576
Zoro #
G603968506
UPC #
747925441869
Country of Origin
China

Description

  • Material of Construction: Aluminum.
  • Made in: USA.
  • Manual.
  • Handle Type: Continuous.
  • Assembly Require.
  • Cubic Ft: 3.44.
  • Second handle allows to be pushed from both ends.
  • Dimensions: 36"W x 33"H x 5"D.
  • Warranty: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.