273400 4-Way Pallet Truck 4000 Lb

  • Mfr # 273400
  • Zoro # G303928282
product price: 
$
2,314.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
273400
Zoro #
G303928282
UPC #
-
Country of Origin
China

Description

  • Material of Construction: Steel.
  • Made in China.
  • Front Wheel Size: 6".
  • Front Wheel Type: Moldon Polyurethane.
  • Rear Wheel Size: 1.7".
  • Rear Wheel Type: Steel.
  • Raised Height: 6".
  • Lowered Height: 1.75".
  • Powered/Manual: Manual.
  • Agency App/Cert: None.
  • Cubic Ft: 52.96.
  • Overload bypass.
  • Reinforced forks.
  • Rubber coated handle.
  • 101° steering.
  • Can enter pallet from all 4 sides.
  • Adjustable fork connecting rods.
  • Steel 1.70" load wheels.
  • 6" polyurethane steering wheels.
  • Handle Type: Twin Loop.
  • Floor lock: None.
  • Capacity: 4000 Lb.
  • Dimensions: 33" W x 47" H x 59" D.
  • Warranty: 3 Year Pump Warranty .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews