273454 21 in. W x 48.25 in. H x 63 in. D CP3 Tandem Pallet Truck

  • Mfr # 273454
  • Zoro # G303914551
product price: 
$
1,794.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
273454
Zoro #
G303914551
UPC #
-
Country of Origin
China

Description

  • Material of Construction: Steel.
  • Made in China.
  • Front Wheel Size: 7".
  • Front Wheel Type: Moldon Polyurethane.
  • Rear Wheel Size: 3".
  • Rear Wheel Type: Moldon Polyurethane.
  • Raised Height: 7.25".
  • Lowered Height: 2.9".
  • Powered/Manual: Manual.
  • Agency App/Cert: None.
  • Cubic Ft: 36.94.
  • Forks are 48" long and 21" apart.
  • Adjustable fork connecting rods.
  • Overload bypass.
  • Rubber coated handle.
  • Entry and Exit Rollers.
  • 3mm thick forks.
  • Handle Type: Loop Handle.
  • Floor lock: None.
  • Capacity: 5500 Lb.
  • Dimensions: 21" W x 48.25" H x 63" D.
  • N/A: 2 Year Pump N/A.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews