3-Level Mobile Picking Stand.
- Mfr # 19568-02
- Zoro # G623532954
product price:Â
$
1,100.99
/ea
Key Features
Frame Material
Aluminum Tube
Assembled/Unassembled
Assembled
Finish
Matte
Workbench/Table Surface Material
White PVC
Overall Length
22in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19568-02
- Zoro #
- G623532954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 22in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Height
- 43in
- Overall Width
- 30in
Details
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
Description
The 3-Level Tubular Mobile Picking Stand offers a robust, ergonomic solution designed to optimize material handling and organization in dynamic work environments. Featuring three inclined tubular levels, this stand ensures quick and easy access to materials while maintaining high standards of safety, functionality, and mobility. Ergonomic and Secure Design for Enhanced Productivity: With three inclined tubular levels, the 3-Level Tubular Mobile Picking Stand ensures that items are always visible and easily accessible, minimizing the need for bending or reaching. This ergonomic design improves working posture and productivity. Each level is equipped with rings that prevent items from falling, adding an extra layer of security while materials are being moved or retrieved. Lightweight and Durable Construction: Constructed from modular aluminum, the stand is 40% lighter than traditional steel models. This makes it easy to handle and move, while still offering exceptional durability and strength to withstand demanding work environments. The stand combines portability with long-lasting reliability, making it the ideal choice for businesses looking for high-performance material handling solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.