Zoro Homepage

Aluminum Folding Handle Long Deck Truck

  • Mfr # 270389

  • Zoro # G1369823


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Length
58.5 in
Depth
35.5 in
Weight
44.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270389
Zoro #
G1369823
UPC #
678655632459
Country of Origin
China

Dimensions

Length
58.5 in
Depth
35.5 in

Details

Item
Aluminum Folding Handle Long Deck Truck
Weight
44.7 lb

Description

Aluminum Folding Handle Long Deck Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.