Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum U-Boat

  • Mfr # 270339

  • Zoro # G1369744


product price: $471.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Length
63 in
Weight
91 lb
Depth
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270339
Zoro #
G1369744
UPC #
678655632152
Country of Origin
Taiwan, Province of China

Dimensions

Length
63 in
Depth
61 in

Details

Item
Aluminum U-Boat
Weight
91 lb

Description

Aluminum U-Boat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.