Zoro Homepage

Battery Retainer, Steel, Blue

  • Mfr # 274104

  • Zoro # G8638314


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
For Use With
15J277 to 15J301
Deck Width
23 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274104
Zoro #
G8638314
UPC #
678655636853
Country of Origin
Austria

Dimensions

Deck Width
23 in
Depth
2.25 in
Length
8.5 in

Details

Material
Steel
Color
Blue
Item
Battery Retainer for Powered Hand Trucks
For Use With
15J277 to 15J301
Weight
1 lb

Description

Battery Retainer for Powered Hand Trucks, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.