Zoro Homepage

Bi-Mode Polyurethane Folding Handle Truck

  • Mfr # 272946

  • Zoro # G1371248


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Depth
37.5 in
Length
34 in
Weight
25.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272946
Zoro #
G1371248
UPC #
678655668595
Country of Origin
China

Dimensions

Depth
37.5 in
Length
34 in

Details

Item
Bi-Mode Polyurethane Folding Handle Truc
Weight
25.3 lb

Description

Bi-Mode Polyurethane Folding Handle Truc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.