Zoro Homepage

BLADE: REPLACEMENT FOR VERT.SLIDE DEHEDR

  • Mfr # 260005

  • Zoro # G1369376


product price: $2,408.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60-1/2 in
Overall Length
39 in
Overall Width
22 in
Load Capacity
400 lb
Weight
77 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260005
Zoro #
G1369376
UPC #
678655620715
Country of Origin
United States

Dimensions

Overall Height
60-1/2 in
Overall Length
39 in
Overall Width
22 in
Depth
60.5 in
Lifting Height Max.
54 in
Length
32 in

Details

Load Capacity
400 lb
Item
Blade Replacement,for Vert.slide Dehedr
Weight
77 lb
Caster Wheel Type
(2) Rigid

Description

Blade Replacement,for Vert.slide Dehedr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.