BOX TRK 8BU YEL 30-24-35 5" TUB:172112

  • Mfr # 272512

  • Zoro # G922580472


product price: $365.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272512
Zoro #
G922580472
UPC #
678655627301
Country of Origin
United States

Description

Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 29 1/2 in, Overall Width 24 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.