Zoro Homepage

Box Truck, 350 lb., Red, 21-1/2x21x32"

  • Mfr # 272506

  • Zoro # G4470291


product price: $232.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
21 1/2 in
Overall Length
32 in
Material
Plastic
Color
Red
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272506
Zoro #
G4470291
UPC #
678655636433
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Length
32 in
Overall Width
21 in
Caster Wheel Dia.
5 in

Details

Material
Plastic
Color
Red
Load Capacity
350 lb
Item
Box Truck
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Box Truck, Load Capacity 350 lb, Material Plastic, Overall Height 21 1/2 in, Overall Length 32 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.