Box Truck, 46 in, 34 in, Red, 600 lb
- Mfr # 272549
- Zoro # G622582141
product price:Â
$
661.99
/ea
Key Features
Caster Wheel Dia.
8 in
Cubic Foot Capacity
21.39 cu ft
Overall Height
42 1/2 in
Wire Rope Length
46 in
Frame Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272549
- Zoro #
- G622582141
- UPC #
- 678655632985
- Country of Origin
- United States
- Cubic Foot Capacity
- 21.39 cu ft
- Frame Material
- Polyethylene
- Color
- Red
- Caster Wheel Type
- Standard
- Caster Wheel/Tread Material
- Rubber
- Bushel Capacity
- 20 bu
- Caster/Wheel Mounting Location
- Standard
- Load Capacity
- 600 lb
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Lid/Cover Type
- No Lid/Cover
- Item
- Box Truck
- Wire Color
- Red
Dimensions
- Caster Wheel Dia.
- 8 in
- Overall Height
- 42 1/2 in
- Wire Rope Length
- 46 in
- Overall Width
- 34 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 42 1/2 in, Overall Width 34 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.