Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 42 in, 30 in, Blue, 600 lb
- Mfr # 272538
- Zoro # G022581171
product price:Â
$
734.99
/ea
Key Features
Caster Wheel/Tread Material
Rubber
Wire Rope Length
42 in
Load Capacity
600 lb
Cubic Foot Capacity
17.11 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272538
- Zoro #
- G022581171
- UPC #
- 678655632879
- Country of Origin
- United States
- Caster Wheel/Tread Material
- Rubber
- Load Capacity
- 600 lb
- Cubic Foot Capacity
- 17.11 cu ft
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Frame Material
- Polyethylene
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 16 bu
- Caster Wheel Type
- Standard
- Caster/Wheel Mounting Location
- Standard
- Color
- Blue
- Wire Color
- Blue
Dimensions
- Wire Rope Length
- 42 in
- Overall Width
- 30 in
- Caster Wheel Dia.
- 8 in
- Overall Height
- 39 1/4 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 39 1/4 in, Overall Width 30 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.