BoxTruck, 32in, 203/4in, White, 350lb
- Mfr # 272540
- Zoro # G622580710
product price:Â
$
345.99
/ea
Key Features
Frame Material
Polyethylene
Overall Width
20 3/4 in
Cubic Foot Capacity
4.28 cu ft
Caster Wheel Dia.
8 in
Load Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272540
- Zoro #
- G622580710
- UPC #
- 678655632893
- Country of Origin
- United States
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 4.28 cu ft
- Load Capacity
- 350 lb
- Standards
- FDA Compliant Resin
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel Type
- Standard
- Caster/Wheel Mounting Location
- Standard
- Color
- White
- Bushel Capacity
- 4 bu
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Item
- Box Truck
- Caster Wheel/Tread Material
- Rubber
- Wire Color
- White
Dimensions
- Overall Width
- 20 3/4 in
- Caster Wheel Dia.
- 8 in
- Overall Height
- 24 3/4 in
- Wire Rope Length
- 32 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 24 3/4 in, Overall Width 20 3/4 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.