Box Truck, 42 in, 30 in, Blue, 600 lb
- Mfr # 272519
- Zoro # G622581977
product price:Â
$
540.99
/ea
Key Features
Caster Wheel Dia.
5 in
Overall Height
36 1/4 in
Color
Blue
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Rope Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272519
- Zoro #
- G622581977
- UPC #
- 678655627370
- Country of Origin
- United States
- Color
- Blue
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Cubic Foot Capacity
- 17.11 cu ft
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 16 bu
- Frame Material
- Polyethylene
- Load Capacity
- 600 lb
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Box Truck
- Caster Wheel Type
- Standard
- Wire Color
- Blue
Dimensions
- Caster Wheel Dia.
- 5 in
- Overall Height
- 36 1/4 in
- Wire Rope Length
- 42 in
- Caster Wheel Width
- 1 1/4 in
- Overall Width
- 30 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 36 1/4 in, Overall Width 30 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.