Zoro Homepage

CASTER:REPLACEMENT SET FOR MAINT PLTFORM

  • Mfr # 260011

  • Zoro # G1369507


product price: $1,292.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
32 in
Weight
138 lb
Depth
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260011
Zoro #
G1369507
UPC #
678655620777
Country of Origin
United States

Dimensions

Length
32 in
Depth
48.5 in

Details

Item
Caster replacement Set,for Maint Pltform
Weight
138 lb

Description

Caster replacement Set,for Maint Pltform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.