Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Bar, 375 lb., Aluminum, Black

  • Mfr # 274176

  • Zoro # G8638253


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
2 in
Material
Aluminum
Color
Black
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274176
Zoro #
G8638253
UPC #
678655637195
Country of Origin
Austria

Dimensions

Overall Height
49 in
Overall Width
2 in
Overall Depth
1 in
Overall HxWxD
49 in x 2 in x 1 in
Depth
2.5 in
Length
49.5 in

Details

Material
Aluminum
Color
Black
Load Capacity
375 lb
Item
Center Bar for Hand Trucks
For Use With
15J277, 15J279, 15J281, 15J283, 15J285, 15J287, 15J289, 15J291, 15J293, 15J295, 15J297, 15J299
Finish
Powder Coated
Weight
1.8 lb
Features
Secure Small Items

Description

Center Bar for Hand Trucks, Load Capacity 375 lb, Overall Depth 1 in, Overall Width 2 in, Overall Height 49 in, Color Black, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.