Zoro Homepage

D8-HR 85 Gallon Drum Dolly, D8-HR

  • Mfr # 240089

  • Zoro # G1369184


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Weight
26 lb
Depth
6 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240089
Zoro #
G1369184
UPC #
678655620098
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 in
Length
31.5 in

Details

Item
D8-HR 85 Gallon Drum Dolly,D8-HR
Weight
26 lb

Description

D8-HR 85 Gallon Drum Dolly,D8-HR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.