Zoro Homepage

Deluxe Steel Folding Handle Truck, 14179530

  • Mfr # 272019

  • Zoro # G1370015


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Depth
32.5 in
Weight
28 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272019
Zoro #
G1370015
UPC #
678655631957
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in
Depth
32.5 in

Details

Item
Deluxe Steel Folding Handle Truck,14179
Weight
28 lb

Description

Deluxe Steel Folding Handle Truck,14179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.