Zoro Homepage

Deluxe Steel Folding Handle Truck

  • Mfr # 272235

  • Zoro # G1370505


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Depth
43.5 in
Length
35 in
Weight
69 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272235
Zoro #
G1370505
UPC #
678655664306
Country of Origin
Taiwan, Province of China

Dimensions

Depth
43.5 in
Length
35 in

Details

Item
Deluxe Steel Folding Handle Truck
Weight
69 lb

Description

Deluxe Steel Folding Handle Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.