Zoro Homepage

DM-1100-PL Power Lift Drum Han, DM-1100-PL

  • Mfr # 240156

  • Zoro # G2614785


product price: $6,557.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Weight
531 lb
Depth
66 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240156
Zoro #
G2614785
UPC #
678655655045
Country of Origin
United States

Dimensions

Depth
66 in
Length
50 in

Details

Item
DM-1100-PL Power Lift Drum Han,DM-1100-
Weight
531 lb

Description

DM-1100-PL Power Lift Drum Han,DM-1100-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.