Zoro Homepage

DM-1100-PLD Power Lift & Drive, DM-1100 PLD

  • Mfr # 240157

  • Zoro # G2614989


product price: $12,443.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
50 in
Weight
691 lb
Depth
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240157
Zoro #
G2614989
UPC #
678655655052
Country of Origin
United States

Dimensions

Length
50 in
Depth
66 in

Details

Item
DM-1100-PLD Power Lift-Drive,DM-1100
Weight
691 lb

Description

DM-1100-PLD Power Lift-Drive,DM-1100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.