Zoro Homepage

DM-1100-S Scale Drum Handler, DM-1100-S

  • Mfr # 240155

  • Zoro # G1369349


product price: $6,705.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Weight
356 lb
Depth
48.25 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240155
Zoro #
G1369349
UPC #
678655655038
Country of Origin
United States

Dimensions

Depth
48.25 in
Length
37 in

Details

Item
DM-1100-S Scale Drum Handler,DM-1100-S
Weight
356 lb

Description

DM-1100-S Scale Drum Handler,DM-1100-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.