Zoro Homepage

DRUM FILL HEIGHT GAUGE: 11"

  • Mfr # 260004

  • Zoro # G1369367


product price: $2,130.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
32 in
Depth
48.5 in
Weight
71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260004
Zoro #
G1369367
UPC #
678655620708
Country of Origin
United States

Dimensions

Length
32 in
Depth
48.5 in

Details

Item
Drum Fill Height Gauge,11"
Weight
71 lb

Description

Drum Fill Height Gauge,11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.