Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Hand Truck, 1000 lb., 304 SS

  • Mfr # 240019

  • Zoro # G3920198


product price: $2,354.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
24 1/2 in
Material
304 Stainless steel
Color
Silver
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240019
Zoro #
G3920198
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 1/2 in
Wheel Diameter
10 in
Overall Depth
17 1/2 in
Front Wheel Dia.
10 in
Front Wheel Width
2 1/2 in
Axle Dia.
7/8 in
Wheel Width
2 1/2
For Maximum Container Diameter
40 in
Handle Height
60 in
Wheel Dia.
10 in
Overall HxWxD
60 in x 24 1/2 in x 17 1/2 in
Length
61 in
Depth
16.5 in

Details

Material
304 Stainless steel
Color
Silver
Load Capacity
1,000 lb
Item
Corrosion-Resistant Knock-Down Stainless Steel-Frame Drum Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
No
Hand Truck Handle Type
Dual Handle
Wheel Material
Polyolefin
Assembled/Unassembled
Unassembled
Finish
Unfinished
Drum Capacity
30 gal; 55 gal; 85 gal
For Use With
Steel Drums
Wheel Bearings
Roller
Includes
Axle, Base, Chime Hook, Frame, Handle, Hardware, Kickstand, Toe or Feet,
Rim Catch Type
Adjustable
For Surface Type
Hard Solid Surface
Nose Plate Material
Steel
Weight
66 lb
For Container Material
Steel
Nose Plate Type
Prong
Chime Adjustment Range
40 in to 18 in
Frame Gauge
8 ga
Number of Rim Catches
1
Wheel/Tread Material
Polyolefin
Operation
Manual
Brake Type
No Caster Brake
Wheel Type/Material
Solid Polyolefin
Includes Foot Assist
With Foot Assist
Features
All Parts Removable and Interchangeable
For Container Capacity
30 gal, 55 gal, 85 gal
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Frame Material
304 Stainless Steel
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Hub Position
Center Mount
Securing Mechanism
Chime
Nose Plate Profile
Beveled
For Cntnr Cap
30 gal, 55 gal, 85 gal
Color/Finish
Silver

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, For Maximum Container Diameter 40 in, Wheel Dia. 10 in, Wheel Type Solid, Frame Gauge 8 ga, Frame Material 304 Stainless Steel, Frame Type Flat Back, Handle Type Dual, Chime Adjustment Range 40 in to 18 in, Includes Foot Assist With Foot Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.