Zoro Homepage

Drum Handler

  • Mfr # 240150

  • Zoro # G6245747


product price: $3,579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
61 in
Weight
355.5 lb
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240150
Zoro #
G6245747
UPC #
678655655007
Country of Origin
United States

Dimensions

Depth
61 in
Length
40 in

Details

Item
Drum Handler
Weight
355.5 lb

Description

Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.