Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum HandTruck, 1000lb., Steel

  • Mfr # 240016

  • Zoro # G3700748


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
24 1/2 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240016
Zoro #
G3700748
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 1/2 in
Wheel Diameter
10 in
Front Wheel Width
2 1/2 in
Front Wheel Dia.
10 in
Overall Depth
17 1/2 in
Wheel Dia.
10 in
Overall HxWxD
60 in x 24 1/2 in x 17 1/2 in
Handle Height
60 in
For Maximum Container Diameter
40 in
Axle Dia.
7/8 in
Wheel Width
2 1/2
Depth
17.5 in
Length
61 in

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Knock-Down Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Assembled
No
Drum Capacity
30 gal; 55 gal; 85 gal
Wheel Bearings
Roller
Wheel Material
Polyurethane
Hand Truck Handle Type
Dual Handle
For Use With
Steel Drums
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Includes
Axle, Base, Chime Hook, Frame, Handle, Hardware, Kickstand, Toe or Feet,
Includes Stair Climber
Without Stair Climber
Operation
Manual
Chime Adjustment Range
40 in to 18 in
Wheel Type/Material
Tread on Core Polyurethane
Frame Type
Flat Back
Frame Gauge
8 ga
Number of Rim Catches
1
Securing Mechanism
Chime
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
With Foot Assist
Features
All Parts Removable and Interchangeable
Nose Plate Material
Steel
Nose Plate Profile
Beveled
For Container Material
Steel
Wheel/Tread Material
Polyurethane
Nose Plate Type
Prong
Frame Finish
Powder Coated
Weight
70 lb
For Surface Type
Hard Solid Surface
For Container Capacity
30 gal, 55 gal, 85 gal
Brake Type
No Caster Brake
Rim Catch Type
Adjustable
Frame Material
Steel
Hub Position
Center Mount
Non-Marking Axle-Mounted Wheels
Yes
For Cntnr Cap
30 gal, 55 gal, 85 gal
Color/Finish
Orange

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, For Maximum Container Diameter 40 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Finish Powder Coated, Frame Gauge 8 ga, Frame Material Steel, Frame Type Flat Back, Handle Type Dual, Chime Adjustment Range 40 in to 18 in, Includes Foot Assist With Foot Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.