Zoro Homepage

Drum Truck, 1000 lb., 59-1/2 In. H, Steel

  • Mfr # 240077

  • Zoro # G4469320


product price: $492.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Overall Height
59 1/2 in
Overall Width
23 1/2 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240077
Zoro #
G4469320
UPC #
678655634613
Country of Origin
United States

Dimensions

Overall Height
59 1/2 in
Overall Width
23 1/2 in
Noseplate Width
59 1/2 in
Overall Depth
23 1/2 in
Noseplate Depth
23 1/2 in
Nose Plate Depth
23 1/2 in
Nose Plate Width
59 1/2 in
Overall HxWxD
59 1/2 in x 23 1/2 in x 23 1/2 in
Length
24 in
Depth
59.5 in

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Drum Truck
Wheel Type
Polyolefin
Wheel Material
Polyolefin
Finish
Powder Coated
Hand Truck Handle Type
Dual Handle
Wheel Bearings
Ball
Color/Finish
Orange
Weight
67 lb

Description

Drum Truck, Load Capacity 1,000 lb, Wheel Type Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.