Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck, 40BT Series

  • Mfr # 240081

  • Zoro # G3722097


product price: $542.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Depth
59.5 in
Weight
82 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240081
Zoro #
G3722097
UPC #
678655620050
Country of Origin
United States

Dimensions

Length
24 in
Depth
59.5 in

Details

Item
Drum Truck,40BT Series
Weight
82 lb

Description

Drum Truck,40BT Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.