Zoro Homepage

Drum Truck, 500 Spill-Less Open, 500BT

  • Mfr # 240015

  • Zoro # G1368999


product price: $493.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Weight
70 lb
Length
25.25 in
Depth
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240015
Zoro #
G1368999
UPC #
678655654390
Country of Origin
United States

Dimensions

Length
25.25 in
Depth
32.25 in

Details

Item
Drum Truck,500 Spill-Less Open,500BT
Weight
70 lb

Description

Drum Truck,500 Spill-Less Open,500BT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.