
Drum Truck, 50BT Series
Mfr # 240083
Zoro # G1369175
product price: $432.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
Key Features
Overall Height
58 in
Overall Width
23-3/4 in
Material
Steel
Load Capacity
1000 lb
Wheel Type
Mold On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240083
Zoro #
G1369175
UPC #
678655654703
Country of Origin
United States
Dimensions
Overall Height
58 in
Overall Width
23-3/4 in
Overall Depth
24-1/2"
Depth
57.5 in
Length
25 in
Details
Material
Steel
Load Capacity
1000 lb
Item
Drum Truck,50BT Series
Wheel Type
Mold On
Handle Type
Dual
Wheel Bearings
Ball
For Use With
Steel, Poly or Fiber Drums
Wheel Material
Mold On Rubber
Drum Capacity
55 gal.
Includes
Kickstand
Weight
86 lb
Color/Finish
Orange
Description
Drum Truck,50BT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.