Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck, 50BTW Series

  • Mfr # 240078

  • Zoro # G1369166


product price: $325.98
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Depth
57.5 in
Weight
65 lb
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240078
Zoro #
G1369166
UPC #
678655654673
Country of Origin
United States

Dimensions

Depth
57.5 in
Length
25 in

Details

Item
Drum Truck,50BTW Series
Weight
65 lb

Description

Drum Truck,50BTW Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.