Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck, Deluxe Series, 15BTW

  • Mfr # 240002

  • Zoro # G3722316


product price: $343.79
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Length
22 in
Weight
61 lb
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240002
Zoro #
G3722316
UPC #
678655654314
Country of Origin
United States

Dimensions

Length
22 in
Depth
60 in

Details

Item
Drum Truck,Deluxe Series,15BTW
Weight
61 lb

Description

Drum Truck,Deluxe Series,15BTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.