Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck, Deluxe Series, 20BT

  • Mfr # 240003

  • Zoro # G1368947


product price: $444.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Depth
60 in
Weight
74 lb
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240003
Zoro #
G1368947
UPC #
678655619641
Country of Origin
United States

Dimensions

Depth
60 in
Length
18 in

Details

Item
Drum Truck,Deluxe Series,20BT
Weight
74 lb

Description

Drum Truck,Deluxe Series,20BT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.