Economical Aluminum Appliance and Vending Truck, AAP-612 DOUBLE

  • Mfr # 272411

  • Zoro # G1370819


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Weight
43 lb
Length
12 in
Depth
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272411
Zoro #
G1370819
UPC #
678655665389
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Depth
61 in

Details

Item
Economical Aluminum Appliance-Vendin
Weight
43 lb

Description

Economical Aluminum Appliance-Vendin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.