Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Platform Hydraulic Stacker, ESPL-80-2424

  • Mfr # 260046

  • Zoro # G8177884


product price: $2,066.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Weight
263 lb
Depth
92 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260046
Zoro #
G8177884
UPC #
678655631896
Country of Origin
United States

Dimensions

Depth
92 in
Length
37 in

Details

Item
Economy Platform Hydraulic Stacker,ESPL
Weight
263 lb

Description

Economy Platform Hydraulic Stacker,ESPL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.