Zoro Homepage

Economy Steel Folding Handle Truck

  • Mfr # 272239

  • Zoro # G1370444


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Depth
32.5 in
Length
35 in
Weight
36.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272239
Zoro #
G1370444
UPC #
678655626663
Country of Origin
China

Dimensions

Depth
32.5 in
Length
35 in

Details

Item
Economy Steel Folding Handle Truck
Weight
36.4 lb

Description

Economy Steel Folding Handle Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.