Zoro Homepage

Ergonomic Drum Truck, 15BTC

  • Mfr # 240121

  • Zoro # G1369263


product price: $454.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Length
21 in
Depth
60 in
Weight
79 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240121
Zoro #
G1369263
UPC #
678655620203
Country of Origin
United States

Dimensions

Length
21 in
Depth
60 in

Details

Item
Ergonomic Drum Truck,15BTC
Weight
79 lb

Description

Ergonomic Drum Truck,15BTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.