Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Handle for 27 inch Trucks

  • Mfr # 272198

  • Zoro # G1370304


product price: $24.35
/ea

Key Features

Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272198
Zoro #
G1370304
UPC #
678655664108
Country of Origin
China

Details

Item
Extra Handle,for 27"Trucks
Weight
16 lb

Description

Extra Handle,for 27 In.Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.