Zoro Homepage

FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD

  • Mfr # 260001

  • Zoro # G1369333


product price: $1,118.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Weight
112 lb
Depth
48.5 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260001
Zoro #
G1369333
UPC #
678655620678
Country of Origin
United States

Dimensions

Depth
48.5 in
Length
32 in

Details

Item
Faucet,2" Polyethylene,w/sight Gage Thd
Weight
112 lb

Description

Faucet,2 In. Polyethylene,w/sight Gage Thd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.