Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Lift, 3-1/2" to 47", 880 lb. Cap.

  • Mfr # 272940

  • Zoro # G6263317


product price: $1,237.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55 in
Overall Width
22-1/2 in
Load Capacity
880 lb
Depth
55 in
Weight
178 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272940
Zoro #
G6263317
UPC #
678655668540
Country of Origin
China

Dimensions

Overall Height
55 in
Overall Width
22-1/2 in
Depth
55 in
Length
36 in

Details

Load Capacity
880 lb
Item
Hydraulic Fork Lift
Weight
178 lb

Description

Hydraulic Fork Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.