Zoro Homepage

Greenline E-CON 2-in-1 Truck, 2 In 1 Greenline

  • Mfr # 210639

  • Zoro # G1368694


product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
74 lb
Depth
58 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210639
Zoro #
G1368694
UPC #
678655651245
Country of Origin
Taiwan, Province of China

Dimensions

Depth
58 in
Length
21 in

Details

Item
Greenline E-CON 2-in-1 Truck,2 In 1 Gre
Weight
74 lb

Description

Greenline E-CON 2-in-1 Truck,2 In 1 Gre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.