Greenline Economical 2-in-1 Hand Truck, 656-21-Z

  • Mfr # 210324

  • Zoro # G1368387


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Weight
46 lb
Length
18 in
Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210324
Zoro #
G1368387
UPC #
678655650439
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
48 in

Details

Item
Greenline Economical 2-in-1 Hand Truck
Weight
46 lb

Description

Greenline Economical 2-in-1 Hand Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.