Zoro Homepage

Hand Truck, 240 lb., 61"x18-3/8", Silver

  • Mfr # 274141

  • Zoro # G6645843


product price: $5,856.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274141
Zoro #
G6645843
UPC #
678655636877
Country of Origin
Austria

Dimensions

Overall Height
61 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Depth
10 7/8 in
Folded Depth
18 in
Folded Height
39 1/2 in
Noseplate Width
18 3/8 in
Wheel Width
3 in
Folded Width
18 in
Nose Plate Depth
10 7/8 in
Nose Plate Width
18 3/8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
61 in x 18 1/2 in
Maximum Stack Height
58 in
Axle Dia.
5/8 in
Handle Height
61 in
Axle-Mounted Wheel Width
3 1/2 in
Length
19 in
Depth
61 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Wheel Bearings
Ball
Wheel Material
Poly
Powered By
Battery
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Polished
Includes
Wheel Fenders
Caster Type
Polyurethane
Type
Battery Powered, Fold
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Brake Type
No Caster Brake
Includes Foot Assist
Without Foot Assist
Frame Finish
Polished
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute, Folding Handle
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Frame Material
Aluminum, Plastic
Axle-Mounted Wheel/Tread Material
Rubber
Weight
42.7 lb
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel Type
Pneumatic
Hub Position
Center Mount
Caster/Wheel Configuration
(2) Axle-Mounted

Description

General Purpose Hand Truck, Load Capacity 240 lb, Overall Height 61 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.