Zoro Homepage

Hand Truck, 240 lb, 61"x18-3/8"x21", Silver

  • Mfr # 274153

  • Zoro # G7207295


product price: $5,965.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274153
Zoro #
G7207295
UPC #
678655636990
Country of Origin
Austria

Dimensions

Overall Height
61 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Folded Width
18 in
Noseplate Depth
10 7/8 in
Noseplate Width
18 3/8 in
Folded Height
39 1/2 in
Folded Depth
18 in
Wheel Width
3 in
Overall Depth
21 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Overall HxWxD
61 in x 18 1/2 in x 21 in
Maximum Stack Height
58 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
61 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Length
19 in
Depth
61 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Hand Truck
Wheel Type
Foam Filled
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Caster Type
Polyurethane
Hand Truck Handle Type
Continuous Frame Flow-Back
Powered By
Battery
Finish
Polished
Wheel Bearings
Ball
Includes
Quick-Change Battery and Charger
Wheel Material
Poly
Type
Battery Powered, Fold
Includes Load Protector
Without Load Protector
Frame Type
Flat Back
Hub Position
Center Mount
Caster/Wheel Mounting Location
2-Wheel
Frame Material
Aluminum, Plastic
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Axle-Mounted Wheels
Yes
Includes Lever Pushoff
Without Lever Pushoff
Frame Finish
Polished
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Flat-Free
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute, Folding Handle
Brake Type
No Caster Brake
Weight
42.2 lb
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Wheel Fenders
With Wheel Fenders

Description

General Purpose Hand Truck, Load Capacity 240 lb, Overall Depth 21 in, Overall Height 61 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.