Zoro Homepage

Hand Truck, 240 lb, 64-1/2"x19"x21", Silver

  • Mfr # 274155

  • Zoro # G7058895


product price: $5,691.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 1/2 in
Overall Width
19 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274155
Zoro #
G7058895
UPC #
678655637010
Country of Origin
Austria

Dimensions

Overall Height
64 1/2 in
Overall Width
19 in
Wheel Diameter
10 in
Wheel Width
3 in
Folded Height
51 in
Noseplate Width
18 3/8 in
Noseplate Depth
10 7/8 in
Folded Depth
19 in
Folded Width
19 in
Overall Depth
21 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 1/2 in
Overall HxWxD
64 1/2 in x 19 in x 21 in
Maximum Stack Height
58 in
Handle Height
64 1/2 in
Depth
64.5 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Hand Truck
Wheel Type
Foam Filled
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Powered By
Battery
Caster Type
Polyurethane
Includes
Quick-Change Battery and Charger
Finish
Polished
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Wheel Material
Poly
Type
Battery Powered, Fold-L
Brake Type
No Caster Brake
Frame Type
Flat Back
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
Hub Position
Center Mount
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum, Plastic
Caster/Wheel Mounting Location
2-Wheel
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
Yes
Frame Finish
Polished
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute, Folding Handle
Weight
44.9 lb
Axle-Mounted Wheel Bearings
Ball Bearing

Description

General Purpose Hand Truck, Load Capacity 240 lb, Overall Depth 21 in, Overall Height 64 1/2 in, Overall Width 19 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.