Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 300 lb, 59"x18-3/4"x21", Silver

  • Mfr # 274158

  • Zoro # G6986551


product price: $5,583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Width
18 3/4 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274158
Zoro #
G6986551
UPC #
678655637041
Country of Origin
Austria

Dimensions

Overall Height
59 in
Overall Width
18 3/4 in
Wheel Diameter
10 in
Noseplate Depth
9 3/8 in
Wheel Width
3 in
Noseplate Width
18 3/4 in
Overall Depth
21 in
Nose Plate Width
18 3/4 in
Nose Plate Depth
9 3/8 in
Overall HxWxD
59 in x 18 3/4 in x 21 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
58 in
Handle Height
59 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in
Depth
59 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
Item
Hand Truck
Wheel Type
Foam Filled
Handle Type
Ergonomic
Assembled
Yes
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Powered By
Battery
Finish
Polished
Caster Type
Polyurethane
Wheel Material
Poly
Includes
Quick-Change Battery and Charger
Type
Battery Powered, Uni
Hub Position
Center Mount
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum, Plastic
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
Yes
Includes Stair Climber
Without Stair Climber
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute
Frame Type
Flat Back
Includes Load Protector
Without Load Protector
Frame Finish
Polished
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Mounting Location
2-Wheel
Weight
41.8 lb
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Flat-Free

Description

General Purpose Hand Truck, Load Capacity 300 lb, Overall Depth 21 in, Overall Height 59 in, Overall Width 18 3/4 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Ergonomic, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.