Zoro Homepage

Hand Truck, 300 lb., 61"x18-3/8", Silver

  • Mfr # 274145

  • Zoro # G6386152


product price: $5,802.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274145
Zoro #
G6386152
UPC #
678655636914
Country of Origin
Austria

Dimensions

Overall Height
61 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Depth
10 7/8 in
Folded Width
18 in
Noseplate Width
18 3/8 in
Wheel Width
3 in
Folded Height
39 1/2 in
Folded Depth
18 in
Overall Depth
22 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
5/8 in
Overall HxWxD
61 in x 18 1/2 x 22 in
Axle-Mounted Wheel Width
3 1/2 in
Maximum Stack Height
58 in
Handle Height
61 in
Depth
61 in
Length
19 in

Description

General Purpose Hand Truck, Load Capacity 300 lb, Overall Depth 22 in, Overall Height 61 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.