Zoro Homepage

Hand Truck, 300 lb., 63"x18-1/2", Silver

  • Mfr # 274144

  • Zoro # G6407511


product price: $5,571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274144
Zoro #
G6407511
UPC #
678655636907
Country of Origin
Austria

Dimensions

Overall Height
63 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 3/8 in
Noseplate Depth
10 7/8 in
Wheel Width
3 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
63 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Maximum Stack Height
58 in
Overall HxWxD
63 in x 18 1/2 in
Length
19 in
Depth
63 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Poly
Powered By
Battery
Finish
Polished
Caster Type
Polyurethane
Wheel Bearings
Ball
Includes
Quick-Change Battery and Charger
Hand Truck Handle Type
Continuous Frame Flow-Back
Type
Battery Powered, Ergo
Includes Load Protector
Without Load Protector
Frame Material
Aluminum, Plastic
Includes Foot Assist
Without Foot Assist
Frame Finish
Polished
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Weight
42.7 lb
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Center Mount
Brake Type
No Caster Brake
Includes Wheel Fenders
With Wheel Fenders
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute

Description

General Purpose Hand Truck, Load Capacity 300 lb, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Ergonomic, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.